Shakers, roller 6 and 10 (basic and digital)
About this item
Roller shakers with 6 or 10 rolls, provide smooth rocking and rolling action, basic models have fixed speed, and the digital units feature infinitely adjustable speed. Used for mixing blood samples, solid and liquid suspensions and viscous samples. The unit can be used with all conventional tubes and cylindrical bottles. Easily removable attachments enable quick cleaning in case of sample spills.
- Can be used at 4 to 50 °C in an incubator or cold room
- Suitable for continuous operation
- Removable rolls enable shaking of larger tubes
- Easy operation via touch keypad
- Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital models)
- Digital units have a counter: Show shaking time and also error code display
Certifications: IP protection class according to DIN EN 60529: IP 21
Delivery information: Supplied with shield.
4 Options Available Below
Product Details & Documents
Roller shakers with 6 or 10 rolls, provide smooth rocking and rolling action, basic models have fixed speed, and the digital units feature infinitely adjustable speed. Used for mixing blood samples, solid and liquid suspensions and viscous samples. The unit can be used with all conventional tubes and cylindrical bottles. Easily removable attachments enable quick cleaning in case of sample spills.
- Can be used at 4 to 50 °C in an incubator or cold room
- Suitable for continuous operation
- Removable rolls enable shaking of larger tubes
- Easy operation via touch keypad
- Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital models)
- Digital units have a counter: Show shaking time and also error code display
Certifications: IP protection class according to DIN EN 60529: IP 21
Delivery information: Supplied with shield.
Dokumente
IKAA4012000_TDS_EN
Technisches Datenblatt
Specifications for Product Family
Specifications
- Catalog No:
- 444-0819
- 444-0820
- 444-0821
- 444-0822
- Model:
- Roller 6 basic
- Roller 6 digital
- Roller 10 basic
- Roller 10 digital
- Shaking motion:
- Rocking and rolling
- Rocking and rolling
- Rocking and rolling
- Rocking and rolling
- Speed range:
- 30 min⁻¹ (fixed)
- 5 - 80 min⁻¹
- 30 min⁻¹ (fixed)
- 5 - 80 min⁻¹
- W×D×H:
- 240×545×115 mm
- 240×545×115 mm
- 380×545×115 mm
- 380×545×115 mm
- Weight:
- 4,5 kg
- 4,5 kg
- 7 kg
- 7 kg
- Max. load:
- 2 kg
- 2 kg
- 2 kg
- 2 kg
- Amplitude:
- 24,5 mm
- 24,5 mm
- 24,5 mm
- 24,5 mm
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 444-0819Roller 6 basicSpecifications:
More
Specifications
Cat. No.444-0819ModelRoller 6 basicShaking motionRocking and rollingSpeed range30 min⁻¹ (fixed)W×D×H240×545×115 mmWeight4,5 kgMax. load2 kgAmplitude24,5 mm - 444-0820Roller 6 digitalSpecifications:
More
Specifications
Cat. No.444-0820ModelRoller 6 digitalShaking motionRocking and rollingSpeed range5 - 80 min⁻¹W×D×H240×545×115 mmWeight4,5 kgMax. load2 kgAmplitude24,5 mm - 444-0821Roller 10 basicSpecifications:
More
Specifications
Cat. No.444-0821ModelRoller 10 basicShaking motionRocking and rollingSpeed range30 min⁻¹ (fixed)W×D×H380×545×115 mmWeight7 kgMax. load2 kgAmplitude24,5 mm - 444-0822Roller 10 digitalSpecifications:
More
Specifications
Cat. No.444-0822ModelRoller 10 digitalShaking motionRocking and rollingSpeed range5 - 80 min⁻¹W×D×H380×545×115 mmWeight7 kgMax. load2 kgAmplitude24,5 mm
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



