Order Entry
Austria
ContactUsLinkComponent
 
Ball mill, vibratory micro mill PULVERISETTE 0
Catalog # 412-4181
Supplier:  FRITSCH
undefined
Ball mill, vibratory micro mill PULVERISETTE 0
Catalog # 412-4181
Supplier:  FRITSCH

Specifications

  • Final fineness:
    10 µm
  • Material feed size:
    <5 mm
  • Max. sample volume:
    10 ml
  • Description:
    PULVERISETTE 0 micro mill, 240 V, 50 - 60 Hz, 50 watt
  • Model:
    PULVERISETTE 0
  • Sample volume (nominal volume):
    1 - 10 ml
  • Amplitude:
    1 - 3 mm
  • Batch/sample volume:
    1 - 10 ml
  • Grinding time setting:
    10 min
  • Max. size of feed granules:
    5 mm
  • Power consumption:
    50 W
  • Power supply:
    240 V, 50 - 60 Hz
  • Vibrational frequency:
    3000 - 3600 Hz
  • Weight:
    21 kg
  • W×D×H:
    370×400×200 mm
  • Pk:
    1

Specifications

About this item

Micro vibratory mill - single ball- for fine comminution of dry laboratory samples or solids in suspension.

  • Effective comminution in a narrow, homogeneous particle size range
  • Loss-free grinding in a closed vessel – dry or in suspension
  • Cryogenic grinding and simple embrittling in the cryo-box
  • Adjustable oscillation amplitude for easy adaption of the vibration energy to the grinding sample
  • Digital timer
Ordering information: Standard equipment includes grinding head. Mortar and grinding ball have to ordered separately

Mortars

Product Information