Order Entry
Austria
ContactUsLinkComponent
 
Fluid aspiration system, biochem vacuuCenter, BVC professional
    
 
undefined
Fluid aspiration system, biochem vacuuCenter, BVC professional
    

 

  • Catalog No:
  • 181-0322
  • 181-0295
  • Model:
  • BioChem-VacuuCenter BVC professional G
  • BioChem-VacuuCenter BVC professional
  • Environmentally Preferable:
  • Energy Efficient
  • Energy Efficient
  • Vacuum pump:
  • ME 1C
  • ME 1C
  • Final pressure of vacuum pump:
  • 150 mbar
  • 150 mbar
  • No. of stages:
  • 1
  • 1
  • Protection class:
  • IP 40
  • IP 40
  • Bottle capacity:
  • 2 l
  • 4 L
  • Noise rating:
  • 45 dBA
  • 45 dBA
  • Specifications:
  • Inlet connection: Suction controller
    Outlet connection: Hose nozzle DN 8 mm/silencer
  • Inlet connection: Suction controller
    Outlet connection: Hose nozzle DN 8 mm/silencer
  • Temperature range:
  • +10...+40 °C
  • +10...+40 °C
  • Weight:
  • 7,3 kg
  • 7,3 kg

 

Frequently Bought Together