Laboratory coats, howie style, C865
Supplier: Portwest
Certificates
About this item
These full coverage lab coats are made of Kingsmill fabric (65% polyester, 35% cotton) treated with a dirt and water repellent texpel finish.
- Mandarin collar, offset front stud fastening
- One chest pocket, two hip patch pockets
- Knitted cuffs
- Economical
Weight: 245 g/m²
Limited Time Sale
Select items below are currently on sale
Specifications
- Catalog No:
- 113-6086
- 113-6085
- 114-9143
- 113-6089
- 113-6088
- 113-6087
- 113-6083
- 113-6084
- Model:
- C865
- C865
- C865
- C865
- C865
- C865
- C865
- C865
- Garment application:
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- General Purpose, Medical, Laboratory, Clinical
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Specifications
Frequently Bought Together