Ultrasonic baths, SONOREX SUPER
Supplier: BANDELIN-ELECTRONIC
Certificates
About this item
SONOREX SUPER is the high-power ultrasonic bath for aqueous cleaning solutions.
- H-types with built-in heating from 20 to 80 °C, thermostatically adjustable
- Oscillating tank of stainless steel, RK 102 H stainless steel, hard chromium plated
- Timer 1 - 15 minutes and continuous operation
- Housing of stainless steel - drip proof
- Drain valve for simple emptying, one-piece welded drain bow
Specifications
- Catalog No:
- 142-1401
- 510-7120
- 142-1220
- 142-1399
- 142-1400
- 142-1265
- 142-1266
- 142-1130
- 142-1280
- 142-1210
- 142-1260
- 142-1250
- BAND661
- 142-1112
- 142-1120
- BAND3066
- BAND319
- 142-1235
- 142-1236
- 142-1100
- 142-1110
- 142-1240
- 142-1402
- Model:
- RK 514
- RK 106
- RK 103 H
- RK 510
- RK 512 H
- RK 1028
- RK 1028 H
- RK 100 H
- RK 1050
- RK 102 H
- RK 514 BH
- RK 510 H
- RK 1028 C
- RK 31
- RK 100
- RK 255
- RK 1040
- RK 156
- RK 156 BH
- RK 52
- RK 52 H
- RK 255 H
- RK 514 H
- Capacity:
- 13,5 L
- 5,6 L
- 4,0 L
- 9,7 L
- 13,0 L
- 28,0 L
- 28,0 L
- 3,0 L
- 58,0 L
- 3,0 L
- 18,7 L
- 9,7 L
- 45,0 L
- 0,9 L
- 3,0 L
- 5,5 L
- 39,5 L
- 6,0 L
- 9,0 L
- 1,8 L
- 1,8 L
- 5,5 L
- 13,5 L
- Frequency:
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- 35 kHz
- Heating power:
- -
- -
- 200 W
- -
- 400 W
- -
- 1300 W
- 140 W
- -
- 140 W
- 600 W
- 400 W
- -
- -
- -
- -
- -
- -
- 600 W
- -
- 140 W
- 280 W
- 600 W
- Max. output power:
- 860 W
- 480 W
- 560 W
- 640 W
- 860 W
- 1200 W
- 1200 W
- 320 W
- 2400 W
- 480 W
- 860 W
- 640 W
- 2000 W
- 240 W
- 320 W
- 640 W
- 1200 W
- 640 W
- 860 W
- 240 W
- 240 W
- 640 W
- 860 W
- Tank dimensions Ø×H:
- —
- 240×130 mm
- —
- —
- —
- —
- —
- —
- —
- —
- —
- —
- —
- —
- —
- —
- 500×195 mm
- —
- —
- —
- —
- Tank W×D×H:
- 325×300×150 mm
- —
- 240×140×150 mm
- 300×240×150 mm
- 300×240×200 mm
- 500×300×200 mm
- 500×300×200 mm
- 240×140×100 mm
- 600×500×200 mm
- 240×140×100 mm
- 325×300×200 mm
- 300×240×150 mm
- 500×300×300 mm
- 190×85×60 mm
- 240×140×100 mm
- 300×150×150 mm
- —
- 500×140×100 mm
- 500×140×150 mm
- 150×140×100 mm
- 150×140×100 mm
- 300×150×150 mm
- 325×300×150 mm
- W×D×H:
- 355×325×305 mm
- 260×160×310 mm
- 325×265×305 mm
- 325×265×350 mm
- 535×325×400 mm
- 535×325×400 mm
- 260×160×250 mm
- 655×535×425 mm
- 260×160×250 mm
- 355×325×385 mm
- 325×265×305 mm
- 540×340×500 mm
- 205×100×170 mm
- 260×160×250 mm
- 325×175×295 mm
- 530×165×245 mm
- 530×165×300 mm
- 175×165×225 mm
- 175×165×225 mm
- 325×175×295 mm
- 355×325×305 mm
- Ø×H:
- 265×270 mm
- 540×500 mm
- Weight:
- 8,2 kg
- 5,5 kg
- 4,3 kg
- 7,0 kg
- 8,0 kg
- 14,3 kg
- 14,7 kg
- 3,6 kg
- 31,0 kg
- 4,3 kg
- 9,8 kg
- 7,6 kg
- 24,6 kg
- 1,8 kg
- 3,4 kg
- 5,2 kg
- 20,5 kg
- 6,1 kg
- 7,3 kg
- 2,6 kg
- 2,9 kg
- 5,3 kg
- 8,8 kg
Specifications
Frequently Bought Together