Order Entry
Austria
ContactUsLinkComponent
Volumetric flasks, with divided neck
Volumetric flasks, with divided neck
Catalog # KAVA632431560830
Supplier:  Kavalier
undefined
Volumetric flasks, with divided neck
Catalog # KAVA632431560830
Supplier:  Kavalier

Specifications

  • Capacity:
    110 ml
  • Height:
    205 mm
  • Seq:
    02
  • Graduation:
    100+10 ml
  • Pk:
    1
  • Tolerance:
    10,0 ± ml

Specifications

About this item

Borosilicate glass, clear.

  • Blue markings
  • Autoclavable at 121 °C