Order Entry
Austria
ContactUsLinkComponent
Solvent filter
Solvent filter
Catalog # ROBU80052
Supplier:  ROBU GLASFILTER
undefined
Solvent filter
Catalog # ROBU80052
Supplier:  ROBU GLASFILTER

Specifications

  • Ø:
    23 mm
  • Porosity:
    3h
  • Description:
    HPLC solvent filter/degasser assembly
  • Length:
    25 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

This solvent filter is made of pure borosilicate glass.

  • Highly resistant to most chemicals such as solvents, acids and alkalis
  • Reduced particle emission, specially rinsed, with calibrated rim