Order Entry
Austria
ContactUsLinkComponent
 
Bottles, wide neck, square, HDPE, with screw caps
Catalog # SEMA3047
Supplier:  SEMADENI
undefined
Bottles, wide neck, square, HDPE, with screw caps
Catalog # SEMA3047
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    60 mm
  • Capacity:
    250 ml
  • Height:
    95 mm
  • Cap colour:
    Black
  • Neck I-Ø:
    43 mm
  • Pk:
    100

Specifications

About this item

HDPE, translucent, with black screw cap.

  • Good chemical resistance
  • Good temperture resistance