Order Entry
Austria
ContactUsLinkComponent
Packaging, bottles, narrow neck, square, HDPE, with screw caps
Packaging, bottles, narrow neck, square, HDPE, with screw caps
Catalog # SEMA2022
Supplier:  SEMADENI
Packaging, bottles, narrow neck, square, HDPE, with screw caps
Catalog # SEMA2022
Supplier:  SEMADENI

Specifications

  • Capacity:
    1000 ml
  • Height:
    225 mm
  • W×D×H:
    75×75×225 mm
  • Neck I-Ø:
    22 mm
  • Pk:
    100

Specifications

About this item

HDPE, translucent.

  • Good chemical resistance
  • Good temperature resistance
Ordering information: Screw caps must be ordered separately.

Screw caps and sealing caps

Product Information