Order Entry
Austria
ContactUsLinkComponent
Bottles, wide neck, PVC, rectangular, with screw cap
Bottles, wide neck, PVC, rectangular, with screw cap
Catalog # 215-0204
Supplier:  SEMADENI
undefined
Bottles, wide neck, PVC, rectangular, with screw cap
Catalog # 215-0204
Supplier:  SEMADENI

Specifications

  • Capacity:
    50 ml
  • W×D×H:
    38×38×60 mm
  • Neck I-Ø:
    23 mm
  • Pk:
    1

Specifications

About this item

PVC, clear, with black screw cap.

  • Good chemical resistance, temperature resistant from −20 to +80 °C
  • Wide mouth for easy filling and cleaning
  • Leakproof PP screw caps, black with PE foam insert, ordered separately

For sample collection, storage and transport.