Order Entry
Austria
ContactUsLinkComponent
Glycine hydrochloride (H-Gly-OH.HCl) 98%
Glycine hydrochloride (H-Gly-OH.HCl) 98%
Certificates
undefined
Glycine hydrochloride (H-Gly-OH.HCl) 98%

Specification Test Results

  • Appearance:
    White to almost white Powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    175 to 180 °C
  • Titration Argentometric:
    97.5 to 102.5 %
  • Water:
    ≤1.0 % (K.F.)
  • Anticaking agent:
    0.5 % (SiO2)

Specification Test Results

Related Information

Frequently Bought Together