Order Entry
Austria
ContactUsLinkComponent
Ion selective electrode system, VARiON® Plus 700 IQ
Ion selective electrode system, VARiON® Plus 700 IQ
Catalog # WTWO107040
Supplier:  WTW ONLINE
undefined
Ion selective electrode system, VARiON® Plus 700 IQ
Catalog # WTWO107040
Supplier:  WTW ONLINE

Specifications

  • Concentration:
    1 - 1,000 mg/l (NH₄-N); 1 - 1,290 mg/l (NH₄⁺)
  • Connection:
    Screw/plug connector for SACIQ sensor connection cable
  • Ø×L:
    40×367 mm
  • Description:
    Ammonium and Nitrate ion-selective electrode set, VARiON® Plus 700 IQ
  • Material:
    Stainless steel
  • Pk:
    1
  • Temp.:
    0...+40 °C
  • pH:
    4 - 8,5/11

Specifications

About this item

In-situ combination sensor for direct measurements of ammonium and nitrate using only one sensor. Designed for the installation of a measuring electrode, a reference electrode and a compensation electrode.

  • Automatic compensation of interferences
  • Integrated NTC thermistor
  • Calibration-free, long time stable
  • Display shows the already compensated values, the potassium measuring value can be displayed optionally