Funnels with short stem
Catalog # SEMA0192
Supplier: SEMADENI
Specifications
- Funnel O-Ø:220 mm
- Pk:1
- Stem O-Ø:17 mm
- Stem length:145 mm
Specifications
About this item
Made of PE, transparent, with rapid flow through at 60° angle.
- Good chemical resistance
- Not suitable for foodstuff
- Suitable for use with standard filter paper