Serological pipettes, Shortie
BELC1224-05010
- Colour code:Blue
- Capacity:5 ml
- Length:160 mm
- Division:0,1 ml
- Pk:18
These serological pipettes are manufactured from type 1 borosilicate glass.
- Shorter length facilitates use under biological hoods
- Plain top promotes rapid, even flow (use rubber bulb to fill)
- Calibrated to tip
- Tempered tip; to deliver, blow-out
- Will withstand repeated autoclaving