Order Entry
Austria
ContactUsLinkComponent
Non return valves
Non return valves
Catalog # VITL78593
Supplier:  VITLAB
undefined
Non return valves
Catalog # VITL78593
Supplier:  VITLAB

Specifications

  • Description:
    Non return valve with FKM valve disc
  • Material:
    HDPE
  • Seq:
    01
  • Environmentally Preferable:
  • Tubing size:
    6 - 9 mm ID
  • Pk:
    10
  • Pressure:
    max. 2 bar

Specifications

About this item

These non return valves are made from HDPE.