Order Entry
Austria
ContactUsLinkComponent
VWR® 3D Rotator Waver
VWR® 3D Rotator Waver
Supplier:  VWR Collection
Certificates
undefined
VWR® 3D Rotator Waver
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-0759
  • Model:
  • 3-D rotator waver
  • Shaking motion:
  • 3-dimensional
  • Speed range:
  • 1 - 30 min⁻¹*
  • Angle:
  • 0 - 20°
  • W×D×H:
  • 279×432×152 mm
  • Platform W×D:
  • 222×299 mm
  • Weight:
  • 6,8 kg
  • Max. load:
  • 2,3 kg**

Specifications

Frequently Bought Together