Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916

Supplier:   BUCHI
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916
Supplier:  BUCHI
Certificates
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916

9 Options Available Below

Product Details & Documents

SpeedExtractor E-916 / E-914.

  • Extract 6 samples in 30 min and free up your time for other tasks
  • Automated sealing reduces operator intervention and increases process safety
  • Combine extract collection with evaporation, minimize solvent use and avoid costly consumable seals

The SpeedExtractor E-916 / E-914 is an automated instrument for parallel extraction of primarily organic compounds from a variety of solid or semi-solid matrices. Conventional methodologies (e.g. like Soxhlet extraction) are accelerated by using a solvent at elevated temperatures and pres-sures. The parallel concept of SpeedExtractor allows for simultaneous extraction of six samples in one run. A variety of different extract collection options with great synergy to the MultivaporTM and Syncore® Analyst for parallel evaporation and concentration maximizes productivity and streamlines the workflow.

 : The SpeedExtractor E-916 / E-914 is delivered with a comprehensive starter kit consisting of tools, accessory and consumable items. Due to a variety of different collection options the collection vials need to be ordered separately.

Specifications for Product Family

Specifications

  • Catalog No:
  • BUCH11514042
  • BUCH11514044
  • BUCH11514122
  • BUCH11514124
  • BUCH11516014
  • BUCH11516022
  • BUCH11516024
  • BUCH11516042
  • BUCH11516044
  • Model:
  • E-914
  • E-914
  • E-914
  • E-914
  • E-916
  • E-916
  • E-916
  • E-916
  • E-916
  • No. of samples:
  • 4
  • 4
  • 4
  • 4
  • 6
  • 6
  • 6
  • 6
  • 6
  • Max. vol. of extraction cup:
  • 40 ml
  • 40 ml
  • 120 ml
  • 120 ml
  • 10 ml
  • 20 ml
  • 20 ml
  • 40 ml
  • 40 ml
  • Temperature operating range:
  • 50 - 200 ± 3°C
  • 50 - 200 ± 3°C
  • 50 - 200 ± 3°C
  • 50 - 200 ± 3°C
  • 50 - 200 ± 3°C
  • 50 - 200 ± 3°C
  • 50 - 200 ± 3°C
  • 50 - 200 ± 3°C
  • 50 - 200 ± 3°C
  • Power consumption:
  • 1750 W
  • 1750 W
  • 1750 W
  • 1750 W
  • 1750 W
  • 1750 W
  • 1750 W
  • 1750 W
  • 1750 W
  • W×D×H:
  • 670×500×725 mm
  • 670×500×725 mm
  • 670×500×725 mm
  • 670×500×725 mm
  • 670×500×725 mm
  • 670×500×725 mm
  • 670×500×725 mm
  • 670×500×725 mm
  • 670×500×725 mm
  • Weight:
  • 90 kg
  • 90 kg
  • 90 kg
  • 90 kg
  • 90 kg
  • 90 kg
  • 90 kg
  • 90 kg
  • 90 kg

Specifications

Product Family Options

E-914 systems

Product Information

  • Availability
    Price
  • BUCH11514042
    E-914 for 4 positions, 40 ml, with 2-port mixer
    E-914 for 4 positions, 40 ml, with 2-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11514042
    Model
    E-914
    No. of samples
    4
    Max. vol. of extraction cup
    40 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg
  • BUCH11514044
    E-914 for 4 positions, 40 ml with 4-port mixer
    E-914 for 4 positions, 40 ml with 4-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11514044
    Model
    E-914
    No. of samples
    4
    Max. vol. of extraction cup
    40 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg
  • BUCH11514122
    E-914 for 4 positions, 120 ml, with 2-port mixer
    E-914 for 4 positions, 120 ml, with 2-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11514122
    Model
    E-914
    No. of samples
    4
    Max. vol. of extraction cup
    120 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg
  • BUCH11514124
    E-914 for 4 positions, 120 ml, with 4-port mixer
    E-914 for 4 positions, 120 ml, with 4-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11514124
    Model
    E-914
    No. of samples
    4
    Max. vol. of extraction cup
    120 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg

E-916 systems

Product Information

  • Availability
    Price
  • BUCH11516014
    E-916 for 6 positions, 10 ml, with 4-port mixer
    E-916 for 6 positions, 10 ml, with 4-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11516014
    Model
    E-916
    No. of samples
    6
    Max. vol. of extraction cup
    10 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg
  • BUCH11516022
    E-916 for 6 positions, 20 ml, with 2-port mixer
    E-916 for 6 positions, 20 ml, with 2-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11516022
    Model
    E-916
    No. of samples
    6
    Max. vol. of extraction cup
    20 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg
  • BUCH11516024
    E-916 for 6 positions, 20 ml, with 4-port mixer
    E-916 for 6 positions, 20 ml, with 4-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11516024
    Model
    E-916
    No. of samples
    6
    Max. vol. of extraction cup
    20 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg
  • BUCH11516042
    E-916 for 6 positions, 40 ml, with 2-port mixer
    E-916 for 6 positions, 40 ml, with 2-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11516042
    Model
    E-916
    No. of samples
    6
    Max. vol. of extraction cup
    40 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg
  • BUCH11516044
    E-916 for 6 positions, 40 ml, with 4-port mixer
    E-916 for 6 positions, 40 ml, with 4-port mixer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    BUCH11516044
    Model
    E-916
    No. of samples
    6
    Max. vol. of extraction cup
    40 ml
    Temperature operating range
    50 - 200 ± 3°C
    Power consumption
    1750 W
    W×D×H
    670×500×725 mm
    Weight
    90 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 10 ml for E-916
    Extraction cells, 10 ml for E-916
    BUCH051237
    Log in for availability
    1 * 1 ST - 493,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 20 ml for E-916
    Extraction cells, 20 ml for E-916
    BUCH051236
    Log in for availability
    1 * 1 ST - 493,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 40 ml for E-916
    Extraction cells, 40 ml for E-916
    BUCH051235
    Log in for availability
    1 * 1 ST - 493,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 40 ml for E-914
    Extraction cells, 40 ml for E-914
    BUCH051234
    Log in for availability
    1 * 1 ST - 656,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 80 ml for E-914
    Extraction cells, 80 ml for E-914
    BUCH051233
    Log in for availability
    1 * 1 ST - 656,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 120 ml for E-914
    Extraction cells, 120 ml for E-914
    BUCH051232
    Log in for availability
    1 * 1 ST - 656,00 €

Product Information

  • Catalog #
    Availability
    Price
  • UNF-28 ferrule 1/16", grey
    UNF-28 ferrule 1/16", grey
    BUCH044269
    Log in for availability
    1 * 25 ST - 87,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Quartz sand 0,3 - 0,9 mm
    Quartz sand 0,3 - 0,9 mm
    BUCH037689
    Log in for availability
    1 * 2,5 kg - 134,00 €