Order Entry
Austria
ContactUsLinkComponent
Flame-retardant rain hood, anti-static, 7224 Barker
Flame-retardant rain hood, anti-static, 7224 Barker
Catalog # 113-7241
Supplier:  SIOEN
undefined
Flame-retardant rain hood, anti-static, 7224 Barker
Catalog # 113-7241
Supplier:  SIOEN

Specifications

  • Clothing Size:
    One size
  • Garment fit:
    Regular
  • Garment application:
    Fire protection,
    Outdoor
  • Gender:
    Unisex
  • Risk area:
    Rain (waterproof),
    Flame-retardant
  • Colour:
    Dark blue
  • Model:
    7224 Barker
  • Fabric:
    PP, glass fibres and Dyneema®
  • Weight:
    240 g/m²
  • Pk:
    1

Specifications

About this item

Waterproof and windproof detachable hood made of 100% polyester fabric with FR PU coating. With fixed flame retardant cotton lining for improved protection against flames.

  • Highly breathable
  • Water-repellent outer fabric, moisture attracting coating on the inside
  • Supple, high tear resistance
  • Taped seams
  • Drawstring in hem

Weight: 240 g/m²

Colour: Navy blue

One size fits all.

Certifications: EN 343 (3-3), EN 1149-5, EN 13034 (PB/6), EN 531 (A B2 C1), EN ISO 14116