High visibility fleece jacket, Senic 711Z
: SIOEN
Soft jacket made of breathable double-sided polyester fleece with anti-pilling treatment.
- Straight collar
- Zip closure with long zip puller and chin protection
- One inset chest pocket with zip closure, two inset pockets with zip closure
- Round inset sleeves, elasticated cuffs
The jacket provides good cold protection and can be zipped into other jackets.
Back length: 75 cm
Weight: 285 g/m²
: EN 471 (3-2), EN 14058 (1XXXX)
- Catalog No:
- 113-7189
- 113-7198
- 113-7197
- 113-7188
- 113-7196
- 113-7187
- 113-7195
- 113-7190
- 113-7194
- 113-7193
- 113-7192
- 113-7191
- Model:
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Senic 711Z
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Breathable double-sided polyester
- Weight:
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
Frequently Bought Together