Absorbent mat rolls, PIG® CHAT MAT®
Catalog # NEWPMAT607-581
Supplier: NEW PIG
Specifications
- Description:Absorbent mat, yellow, 5 kg
- L×W:230×610 mm
- Seq:01
- Absorbency:51,1 liters/roll
- Packed:1 roll
- Pk:1
Specifications
About this item
Promote safety while you keep leaks, drips and overspray off your floor. Highly absorbent, fine-fibre construction soaks up and retains oils, coolants, solvents and water.
- Eye-catching legends and graphics are repeated down the length of the roll
- Scuff-resistant, spunbond outer layer resists wear and tear, even under heavy foot traffic
- Dark grey colour hides grime, so mat stays on the job longer
- Exclusive dimple pattern speeds wicking for fast, easy cleanups
- Perforated and easy to tear to size so you only use what you need