Order Entry
Austria
ContactUsLinkComponent
Affinity chromatography media, Streptavidin Sepharose™ High Performance
Affinity chromatography media, Streptavidin Sepharose™ High Performance
  17-5113-01
 :  Cytiva
 :  
undefined
Affinity chromatography media, Streptavidin Sepharose™ High Performance
  17-5113-01
 :  Cytiva
 :  

 

  • Particle Size:
    34 µm
  • Pk:
    5 ml
  • Description:
    Streptavidin Sepharose™ High Performance
  • pH range:
    4 - 9
  • Matrix:
    Highly cross-linked agarose, 6%
  • Storage temperature:
    4 - 8 °C
  • Binding capacity:
    >300 nmol biotin/ml
    6 mg biotinylated BSA/ml
  • Flow rate:
    <150 cm/h
  • Type:
    Liquid

 

 

Streptavidin Sepharose™ High Performance is an affinity chromatography medium designed for fast and reliable, high resolution purification of biotinylated biomolecules. Purified Streptavidin isolated from Streptomyces avidinii is immobilised on Sepharose™ High Performance.

  • Extremely useful for exploiting either the strong interactions of biotin and streptavidin or the somewhat weaker interactions of 2-iminobiotin and streptavidin
  • 34 µm bead size for improved resolution

The base matrix is a rigid, highly crosslinked beaded agarose with high chemical stability. The immobilised streptavidin binds biotin and biotinylated substances through affinity chromatography.