Order Entry
Austria
ContactUsLinkComponent
Affinity chromatography media, Dextrin Sepharose™ High Performance
Affinity chromatography media, Dextrin Sepharose™ High Performance
Supplier:  Cytiva
Certificates
undefined
Affinity chromatography media, Dextrin Sepharose™ High Performance
Supplier:  Cytiva

Specifications

  • pH range:
    2 - 13
  • Matrix:
    Highly cross-linked agarose, 6%
  • Ligand:
    Dextrin
  • Storage temperature:
    2 - 8 °C
  • Binding capacity:
    7 mg MBP- ∆Sal/ml; 16 mg MBP- βGal/ml
  • Flow rate:
    <300 cm/h

Specifications

Related Information

Frequently Bought Together