Order Entry
Austria
ContactUsLinkComponent
 
VWR® Thermal Shake Touch, Thermoshaker
 
undefined
VWR® Thermal Shake Touch, Thermoshaker

 

  • Catalog No:
  • 460-0203
  • 460-0202
  • Model:
  • Thermal Shake Touch
  • Thermal Shake Touch
  • Orbit:
  • 3 mm
  • 3 mm
  • Temperature control range:
  • RT* +4...100 °C
  • RT* +4...100 °C
  • Heating speed:
  • 5 °C/min
  • 5 °C/min
  • Temperature accuracy:
  • ±1 °C (20...45 °C)
    ±2 °C (> 45 °C)
  • ±1 °C (20...45 °C)
    ±2 °C (> 45 °C)
  • Speed accuracy:
  • ±2%
  • ±2%
  • W×D×H:
  • 248×260×132 mm
  • 248×260×132 mm
  • Weight:
  • 4,4 kg
  • 4,4 kg
  • Speed range:
  • 300 - 3000 min⁻¹
  • 300 - 3000 min⁻¹

 

Interchangeable blocks

 

Frequently Bought Together