Order Entry
Austria
ContactUsLinkComponent
VWR®, Digital Timer, One Channel
VWR®, Digital Timer, One Channel
  609-0190
undefined
VWR®, Digital Timer, One Channel
  609-0190

 

  • Colour:
    White
  • Description:
    Digital timer, single channel
  • W×D×H:
    64×15,2×64 mm
  • Accuracy:
    ±5 s/day
  • Pk:
    1

 

 

This single-channel timer is switchable between 19 hours, 59 minutes and 99 minutes, 59 seconds, and has a 3-key operation for ease of use.

  • Count direction: Up/down
  • Last time set memory
  • Audible alarm; displays elapsed time after countdown
 : Certificate of calibration and individual serial number, these electronic timers are tested and calibrated in an exclusive triple-accredited/-registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
 : Supplied with fold-away stand, pocket clip, magnetic back, one AAA battery and certificate of calibration. Includes a statement of traceability indicating accuracy to NIST.