VWR®, Digital Timer, One Channel
Digital timer, single channel, White, ±0,01 %, 46×12×88 mm
Catalog # 609-0184
Supplier: VWR Collection
Springe zu:
Product Details & Documents
Weight: 35,4 g.
- Large LCD (34×13 mm)
- Counts down from 99 minutes 59 seconds
- Loud 30 second alarm, silenced manually or turns off automatically after 30 seconds
- Memory function suitable for repetitive tests, eliminating the need to re-enter test times
- Can be placed on incubators, refrigerators and ovens with the magnet on the back
Delivery information: Supplied with silver-oxide battery (LR44 type), magnet, Velcro® strips and certificate of calibration.
Documents
609-0184
Images 360
TDS_VWR_LABOTIMER_DIGIT_100_MINUTES_SMALL
Product specification
VWR® for timers
Product Literature
Spezifikationen
- Colour:White
- Description:Digital timer, single channel
- W×D×H:46×12×88 mm
- Accuracy:±0,01 %
- Cat. No.:609-0184



