Order Entry
Austria
ContactUsLinkComponent
VWR® VLSB, Shaking Water Baths
VWR® VLSB, Shaking Water Baths
Supplier:  VWR Collection
Certificates
undefined
VWR® VLSB, Shaking Water Baths
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 462-0493
  • 462-0494
  • Model:
  • VLSB12
  • VLSB18
  • Temperature range:
  • Ambient + 5...99 °C
  • Ambient + 5...99 °C
  • Temperature stability:
  • ±0,1 °C @ 70 °C
  • ±0,1 °C @ 70 °C
  • Shaking speed:
  • 20 - 200 min⁻¹
  • 20 - 200 min⁻¹
  • Capacity:
  • 12 L
  • 18 L
  • Linear stroke length:
  • 20 mm
  • 20 mm
  • Shaker tray W×D:
  • 240×235 mm
  • 420×235 mm
  • W×D×H:
  • 360×380×275 mm
  • 335×565×275 mm
  • Weight:
  • 9,2 kg
  • 11,2 kg

Specifications

Trays

Product Information

Frequently Bought Together