Order Entry
Austria
ContactUsLinkComponent
Soxhlet extractors, Quickfit®
Soxhlet extractors, Quickfit®
Catalog # BIBBEX7/13
Supplier:  SciLabware
undefined
Soxhlet extractors, Quickfit®
Catalog # BIBBEX7/13
Supplier:  SciLabware

Specifications

  • Extraction cap.:
    60 ml
  • Socket size:
    34/35 NS
  • Description:
    Extractor, plain, cone 24/29, thimble size: 27×100 mm
  • Pk:
    5

Specifications

About this item

Extractors are designed for use in reflux assemblies so that solvent vapour permeates directly through the material to be extracted then condenses and washes back into the flask.

  • Very good chemical resistance
  • Very good temperature resistance

Sample can be supported directly on glass spiral or in a paper or glass thimble.