Test tube racks, PP
VITL3192940
: VITLAB
- For tube Ø:18 mm
- No. of Holes:55 (5×11)
- Colour:White
- Material:PP
- Seq:07
- W×D×H:265×126×75 mm
- Environmentally Preferable:
- Pk:1
PP
- Working temperatures of −20 to +90 °C
- Autoclavable at 121 °C (2 bar) according to DIN EN 285
- Stackable with alphanumerically identified positions