Order Entry
Austria
ContactUsLinkComponent
 
Flat electrode for cell fusion
  700-4812
 :  BTX
undefined
Flat electrode for cell fusion
  700-4812
 :  BTX

 

  • Application:
    Electroporation, electro cell fusion
  • Description:
    Flat electrode with 1 mm gap
  • Pk:
    1

 

 

This flat electrode can be used for both electroporation and electro cell fusion. It generates either a divergent or homogeneous field depending on the orientation of the grooved electrodes.

The flat electrode can be oriented with the grooved sides of the electrode facing one another to generate a divergent field for use in electro cell fusion. Alternatively, it can be oriented with the flat sides facing each other providing a homogeneous field for electroporation. The electrode is made of two rectangular, parallel plates of high grade stainless steel that are press-fitted into a polysulfone base.

Generator compatibility: ECM 830, ECM 2001 and Gemini X2

Field type: Divergent or homogeneous

Gap: 1,0 mm

Applications: Cell fusion, hybridoma production, plant protoplast fusion, Mammalian cell transfection