Order Entry
Austria
ContactUsLinkComponent
Mobile spill tray, PIG®
Mobile spill tray, PIG®
Catalog # NEWPDRM786
Supplier:  NEW PIG
undefined
Mobile spill tray, PIG®
Catalog # NEWPDRM786
Supplier:  NEW PIG

Specifications

  • Ø×H:
    790×220 mm
  • Colour:
    White
  • Description:
    Mobile spill tray, holds 210 l drum, 41,6 l sump capacity
  • Pk:
    1
  • Weight:
    10 kg

Specifications

About this item

This mobile spill tray is ideal for drum storage and transport which holds up to 227 kg and includes 42-litre sump ready to catch leaks.

  • Rugged PE with UV inhibitors for indoor and outdoor use
  • Castor wheels, 80 mm, unlockable
  • Sump protects from minor spills and leaks
  • Free-rolling casters and optional handle make drum transport easy
Ordering information: Optional handle is not included and must be ordered separately.