Order Entry
Austria
ContactUsLinkComponent
 
Hydrochloric acid 1 N, BAKER ANALYZED® volumetric solution, J.T.Baker®
 :  Avantor
 
undefined
Hydrochloric acid 1 N, BAKER ANALYZED® volumetric solution, J.T.Baker®
 :  Avantor
 

 

  • For Laboratory,Research,or Manufacturing Use:
    Passes Test
  • Appearance (Clear, colorless liquid):
    Passes Test
  • Normality:
    0.995 - 1.005
  • Sulfate (SO₄):
    ≤ 1 ppm
  • Ammonium (NH₄):
    ≤ 3 ppm
  • Trace Impurities - Heavy Metals:
    ≤ 0.5 ppm
  • Trace Impurities - Iron (Fe):
    ≤ 0.1 ppm
  • Appearance:
    Passes Test

 

 

Frequently Bought Together