Order Entry
Austria
ContactUsLinkComponent
VWR® UV-6300PC, UV/Visible Spectrophotometer
VWR® UV-6300PC, UV/Visible Spectrophotometer
Catalog # 634-6041
Supplier:  VWR Collection
undefined
VWR® UV-6300PC, UV/Visible Spectrophotometer
Catalog # 634-6041
Supplier:  VWR Collection

Specifications

  • Model:
    UV-6300PC
  • Absorbance range:
    −0,3...+3,0 A
  • Light source:
    Tungsten/deuterium
  • Memory:
    200 results and 200 curves
  • Description:
    UV/Visible spectrophotometer
  • Seq:
    01
  • Scanning speed:
    100 - 3000 nm/min Intervals: 0,1; 0,2; 0,5; 1,0; 5,0 nm
  • Electrical:
    110/220 V, 50/60 Hz
  • W×D×H:
    590×420×260 mm
  • Wavelength range:
    190 - 1100 nm
  • Wavelength accuracy:
    ±0,3 nm
  • Output:
    USB
  • Absorbance accuracy:
    ±0,002 A @ 1,0 A
  • Display:
    LCD, 320×240 P
  • Interfaces:
    Parallel printer
  • Languages:
    English, French, German, Spanish
  • Optical design:
    Double beam
  • Photometric accuracy:
    ≤0,3% T
  • Photometric range:
    0 - 200% T; 0 - 9999 conc.
  • Photometric stability:
    0,001 A/h @ 500 nm
  • Stray light:
    ≤0,05% T @ 220 and 360 nm
  • Weight:
    26 kg
  • Pk:
    1

Specifications

About this item

UV/Visible spectrophotometer with double-beam optical system, designed for applications including general research, pharmaceutical, biochemical and clinical laboratory use, new material development and quality control.

  • Standard photometrics: Absorption, transmission and concentration
  • Quantitative analysis and kinetics, multi-wavelength scan and spectrum scan
  • DNA/RNA and protein analysis
  • Internal control via keypad and PC control (optional)
  • UV-Vis Analyst software for more powerful data processing and expanded data collecting

Can be used in stand-alone mode or with a PC using the supplied UV-Vis Analyst software which then delivers more powerful data processing, expanded data collecting, and removes the limit on storage capability.

Delivery: Supplied with four optical glass cells, two quartz cells, dust cover, USB cable, USB (8 GB) stick, UV-Vis Analyst software for PC control, cell holders for sample and reference, power cables with UK, CH and EU plugs.

Flow cells

Product Information