Order Entry
Austria
ContactUsLinkComponent
Mechanical overhead stirrer, RW 47 digital
Mechanical overhead stirrer, RW 47 digital
Catalog # 441-0316
Supplier:  IKA
undefined
Mechanical overhead stirrer, RW 47 digital
Catalog # 441-0316
Supplier:  IKA

Specifications

  • Max. viscosity:
    100000 mPas
  • Description:
    RW 47 digital overhead stirrer, without plug
  • Seq:
    01
  • Model:
    RW 47 digital
  • W×D×H:
    145×358×465 mm
  • Chuck range:
    3 - 16 mm
  • Max. torque:
    3000 Ncm
  • Max. stirring capacity H₂O:
    200 L
  • Power - motor input/output:
    513/370 W
  • Speed range I:
    57 - 275 min⁻¹
  • Speed range II:
    275 - 1300 min⁻¹
  • Weight:
    16 kg
  • Pk:
    1

Specifications

About this item

Extremely powerful, mechanically controlled laboratory stirrer designed for highly viscous applications for quantities up to 200 L. Unit has a robust, ergonomic design with constant power drive, suitable for intensive mixing for use in laboratories and pilot plants. The stirrer is equipped with protection to avoid overheating of the motor by means of self-locking temperature limiter. Additionally, to secure bowls, an optional stirring shaft protector and clamping fixture are available.

  • Digital speed display
  • Infinitely adjustable speed in two speed ranges
  • Push through agitator shafts
  • Overload protection and error code display
  • Quiet operation

IP protection class according to DIN EN 60529: IP 54

Certifications: IP protection class according to DIN EN 60529: IP 54
Ordering information: RW 47 digital is supplied without a plug as it is designed for use with a 400 V, three-phase power supply, heavy duty telescopic stand 431-2915/431-2916 are recommended as an optional accessory. Stirring shafts must be ordered separately.