Mechanical overhead stirrer, RW 28 digital
Lieferant: IKA
Zertifikate
Über diesen Artikel
Powerful, mechanically controlled laboratory stirrer, designed for highly viscous applications for quantities up to 80 L. Units have a robust, ergonomic design with constant power drive, suitable for intensive mixing for use in laboratories and pilot plants. The stirrer is equipped with protection to avoid overheating the motor by means of a self-locking temperature limiter. Additionally, to secure bowls, a stirring shaft protector and clamping fixture are optionally available.
- Digital speed display
- Infinitely adjustable speed in two speed ranges
- Push through agitator shafts
- Overload protection and error code display
- Quiet operation
IP protection class according to DIN EN 60529: IP 40
Certifications: IP protection class according to DIN EN 60529: IP 40
Ordering information: Accessories must be ordered separately.
Spezifikationen
- Catalog No:
- 441-0329
- Model:
- RW 28 digital
- Max. stirring capacity H₂O:
- 80 L
- Max. viscosity:
- 50000 mPas
- Speed range I:
- 60 - 400 min⁻¹
- Speed range II:
- 240 - 1400 min⁻¹
- Max. torque:
- 900 Ncm
- Chuck range:
- 1 - 10 mm
- Power - motor input/output:
- 220/90 W
- W×D×H:
- 123×252×364 mm
- Weight:
- 7,5 kg
Spezifikationen
Frequently Bought Together