Incubating shaker, KS 3000 i control and KS 3000 ic control
Supplier: IKA
Certificates
About this item
Compact incubator shakers designed for safe, unattended operation in a temperature controlled environment. The units have a large LED display for speed, temperature and timer. An integrated PID temperature control allows the use of PT1000 temperature sensors to ensure highly accurate temperature control. The electronically controlled incubators come equipped with RS232 and USB ports for PC interface. All functions can be controlled and documented using optional labworldsoft® software. In addition the KS 3000 ic control has a built in cooling coil for connection to an external cooling unit.
- Controls with antimicrobial coating for reduction of bacteria
- Junction box in the workspace for connection of an additional temperature sensor, e.g. PT1000
- Wide range of accessories accommodate almost all shapes and sizes of vessels
- Unit stops automatically when hood is lifted
- Collecting tray with drain at the rear of the unit
- Electronic timer and error code display
IP protection class according to DIN EN 60529: IP 30
Certifications: IP protection class according to DIN EN 60529: IP 30
Delivery: Supplied with PT1000 sensor. Please order other accessories and software separately.
Caution: KS 3000 i control accommodates a maximum of 50×25, 23×50, 23×100, 11×250 or 9×500 ml flasks.
* The external cooling unit must be ordered separately.
* The external cooling unit must be ordered separately.
Specifications
- Catalog No:
- 444-0799
- 444-0809
- Model:
- KS 300 i control
- KS 300 ic control
- Shaking motion:
- Orbital
- Orbital
- Temperature range:
- Ambient +5…80 °C
- 10 below ambient…80 °C*
- Temperature stability:
- ±0,1 °C
- ±0,1 °C
- Speed range:
- 10 - 500 min⁻¹
- 10 - 500 min⁻¹
- Max. load with attachments:
- 7,5 kg
- 7,5 kg
- Power input/output:
- 1120/1000 W
- 1120/1000 W
- Permissible ambient temperature:
- 15...32 °C
- 15...32 °C
- Int. W×D×H:
- 330×330×258 mm
- 330×330×258 mm
- W×D×H:
- 465×695×430 mm
- 465×695×430 mm
- Weight:
- 35 kg
- 37 kg
- Orbit:
- Ø 20 mm
- Ø 20 mm
Specifications
Frequently Bought Together