Vertical rotator, 360°, PTR-25
PTR-25 mini rotator
Catalog # 444-0932
Supplier: GRANT INSTRUMENTS
Jump to:
Product Details & Documents
Compact rotator with easy to use controls, provides thorough end over end mixing of samples in tubes up to 50 ml. Applications include hybridisation reactions, cell growth, soft extraction, binding reactions, preventing blood coagulation and homogenisation of biological components in solution. The reliable motor produces regulated rotation throughout the speed range.
- 360° vertical rotation, vertical rotation speed range 5 to 30 min⁻¹
- Easy to read LED screen shows time
- Continuous or timer operation; integral digital timer 1 min to 24 h, with automatic switch-off, time remaining is displayed
- Can be used at 4 to 40 °C (80% relative humidity for temperatures up to 31 °C, decreasing linearly to 50% relative humidity at 40 °C, non-condensing), in an incubator or cold room
Delivery information: Supplied with platform for 22 tubes (up to 15 mm Ø). Required accessories must be ordered separately.
Specifications
- Description:PTR-25 mini rotator
- Seq:01
- Shaking motion:360° rotation
- Cat. No.:444-0932
- Speed:5 - 30 min⁻¹
- Input power:1,3 W (12 V, 0,11 A)
- Model:PTR-25
- W×D×H:310×110×175 mm
- Max. load:0,5 kg
- Weight:1 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Platform for 4 tubes up to 30 mm Ø, plus 12 tubes up to 15 mm Ø for PTR-25Platform for 4 tubes up to 30 mm Ø, plus 12 tubes up to 15 mm Ø for PTR-25444-0345Log in for availability1 * 1 ST - 106,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement platform for 22 tubes up to 15 mm Ø for PTR-25Replacement platform for 22 tubes up to 15 mm Ø for PTR-25444-0792Log in for availability1 * 1 ST - 95,00 €
Product Information
- Catalog #AvailabilityPrice
- Heavy duty tube adapter for PTR-25
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



