Order Entry
Austria
ContactUsLinkComponent
Heating and cooling blockthermostats, TH 21 and TK 23
Heating and cooling blockthermostats, TH 21 and TK 23
Supplier:  HAEP LABOR
Certificates
undefined
Heating and cooling blockthermostats, TH 21 and TK 23
Supplier:  HAEP LABOR

Specifications

  • Catalog No:
  • HAEP980923003
  • HAEP980823003
  • Model:
  • TH 21
  • TK 23
  • Temperature setting:
  • 0...+137 °C
  • −10...+105 °C
  • Heating speed:
  • 9,5 °C/min
  • 4 °C/min
  • Cooling speed:
  • -
  • 7 °C/min
  • No. of blocks:
  • 2
  • Accuracy:
  • ±0,1 °C
  • ±0,1 °C

Specifications

Frequently Bought Together