Express Eingabe
Austria
ContactUsLinkComponent
Electronic max/min thermometer
Electronic max/min thermometer
Catalog # HECH43656010
undefined
Electronic max/min thermometer
Catalog # HECH43656010

Specifications

  • Messbereich:
    −10...+50 °C* / −50...+70 °C**
  • Bezeichnung:
    Thermometer for indoor/outdoor measurements, cable length approx. 3 m
  • VE:
    1

Specifications

About this item

Maximum-minimum electronic thermometer used for measuring indoor and outdoor temperature.

  • Present temperature/highest and lowest day temperature
  • For hanging or standing
  • Extra thin cable for easily leading through window seals
  • Waterproof sensor for outdoor measurements

* Indoor
** Outdoor

Delivery: Incl. 1,5 V AA battery.