Order Entry
Austria
Orders LinkContactUsLinkComponent
Max/min thermometer

Max/min thermometer

Maximum/minimum thermometer, −35…+50 °C, 232 mm, 85 mm
Catalog # HECH43647010
Max/min thermometer
Catalog # HECH43647010
Max/min thermometer
Max/min thermometer

Maximum/minimum thermometer, −35…+50 °C, 232 mm, 85 mm

Price
12,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Indoor/outdoor thermometer in beige plastic casing.

  • Case with push button magnet
  • Environmentally friendly capillary filling
  • With roof

Dimensions: 85×45×232 mm

Documents

Specifications
  • Width:
    85 mm
  • Description:
    Maximum/minimum thermometer
  • Length:
    232 mm
  • Seq:
    02
  • Range:
    −35…+50 °C