Wireless temperature logger, EBI 25-TX
Supplier: EBRO
Certificates
About this item
EBI 25-TX for wireless monitoring of temperature measurements ensures that perishable goods are produced and stored at the right conditions at all times. It monitors and transmits the data in real time to an interface (base station) and from there to the desired server or PC.
- High precision
- Exchangeable probe
- Wide temperature range
- Avoid loss of goods
- Easy handling, user replaceable battery
- Automatic documentation
- Worldwide access to the measurement data
EBI 25-TX gives continuous monitoring of temperature-sensitive goods like blood plasma or medicine in pharmaceutical industries, emperature and humidity monitoring and other measurements in cooling chambers, cleanrooms and incubators. Has a storage temperature range of –40 to +70 °C.
Calibrattion points: –80 °C, 0 °C, and +134 °C (factory calibration certificate)
Certifications: Compliance with the HACCP guidelines; GAMP and GxP compliance; FDA 21 CFR Part 11 functionality. IP 67 rated protection class.
Delivery: Supplied with a 3,6 volt replaceable battery, up to 5 years lifetime when measuring at 15 minutes and hourly wireless communication. Winlog.Wave software is available on request.
Specifications
- Catalog No:
- 620-2383
- 620-1919
- Model:
- EBI 25-TX (without probe)
- EBI 25-TX (with probe)
- Sensor:
- Pt 1000
- Pt 1000
- Alarm:
- Yes
- Yes
- Protection class:
- IP67
- IP67
- Battery life:
- 2 years
- 2 years
- Recording intervals:
- 1 min - 24 h (adjustable)
- 1 min - 24 h (adjustable)
- Weight:
- 65 g
- 117 g
- W×D×H:
- 106×48×27 mm
- 135×48×27 mm
- Data memory - No. of readings:
- 288
- 288
- Batteries:
- 3.6 V lithium (user replaceable)
- 3.6 V lithium (user replaceable)
Specifications
Related Information
EBI 25
Product Literature
Ebro EBI 25-System Datalogger.pdf
Additional Product Details
Probes
Product Information
Frequently Bought Together