Order Entry
Austria
Orders LinkContactUsLinkComponent
Shaking water baths

Shaking water baths

Shaking water bath
Catalog # GERB3550
Supplier:   GERBER FUNKE
Shaking water baths
Catalog # GERB3550
Supplier:  GERBER FUNKE
Shaking water baths

Shaking water bath

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Shaking water bath, stainless steel. PID controller with PT-100 temperature sensor.

Delivery information: Supplied with temperature stand and 18 tubes.

Specifications
  • Description:
    Shaking water bath
  • Cat. No.:
    GERB3550
  • Int. W×D×H:
    350×290×220 mm
  • Capacity:
    22 L
  • W×D×H:
    578×436×296 mm
  • Electrical:
    230 V
  • Temperature accuracy:
    ±0,1 °C
  • Weight:
    ~ 17 kg