Pasteur pipettes
Catalog # VITL149093
Supplier: VITLAB
Specifications
- Ext.Ø:3,2 mm
- Length:152 mm
- Environmentally Preferable:
- Drops per ml:21 - 28
- Graduation:3/0,5 ml
- Pk:5.000
- Bulb draw:3,5 ml
Specifications
About this item
Disposable pipettes made of LDPE. Very good reproducibility of the number of drops per milliliter, thus ideal for distributing aliquots of liquid portions.
- Can be deep-frozen when filled, or converted into sealed vessels through heat-sealing
- Integrated suction bulb can readily be compressed: finger fatigue from frequent pipetting is avoided
- Can be sterilised with gas or gamma radiation