Pipette controller, VITLAB pipeo®
Pipette controller, VITLAB pipeo®, 0,1 - 200 ml
Catalog # VITL1631500
Supplier: VITLAB
Jump to:
Product Details & Documents
This pipette controller holds pipettes from 0,1 to 200 ml securely and tightly in the exchangeable adapter. Liquid vapours are purged directly to protect the instrument.
- Ergonomic handle – very lightweight at about 190 grams – and excellent balance
- Speed can be adjusted easily, continuously and exactly with one hand using two buttons
- 50 ml pipette can be filled comfortably in less than ten seconds
- Liquid release can be done either by gravity delivery when calibrated 'Ex' (to deliver), or in blow out mode using the battery-operated motor
- One full charge of the nickel-metal hydride battery allows 8 hours of non-stop pipetting
- Charge level of the recyclable battery is shown by the LED indicator
- Pipette controller can be used while the battery is being recharged
Delivery information: Supplied with battery charger (100 to 240 V, 50/60 Hz), four plug adapters (EU, UK, US/J, AUS), battery, battery compartment cover, two replacement 0,2 µm membrane filters and instruction manual.
Specifications
- Capacity:0,1 - 200 ml
- Description:Pipette controller, VITLAB pipeo®
Accessories
Product Information
- Catalog #AvailabilityPrice
- Membrane filter, 0,2 μm, non sterile, VITLAB pipeo®Membrane filter, 0,2 μm, non sterile, VITLAB pipeo®VITL1670648Log in for availability1 * 10 ST - 111,00 €



