Specifications
- Description:Mat
- L×W:1140×610 mm
- Environmentally Preferable:
- Packed:4 pads of 30 each
- Pk:4
Specifications
About this item
Multi-sheet floor mat grabs grime from shoes and wheels to keep dirt out of offices, cleanrooms and other areas where clean floors are vital.
- High-tack disposable mat pulls dirt and debris from shoes and wheels to prevent tracking into offices
- Used sheets tear off easily and individually
- Numbered pull-tab system shows when you're running low
- Low-profile pack adheres to floor with easy-to-use backing
- Each 4 mil polyethylene sheet is nonallergenic, nonodourous and nondrying
- Walking surface: Sticky top
Weight: 6,35 kg
Thickness: 100 micron