Order Entry
Austria
ContactUsLinkComponent
Adhesion slide, HistoBond® +S
Adhesion slide, HistoBond® +S
Catalog # MARI0810501
Supplier:  MARIENFELD
undefined
Adhesion slide, HistoBond® +S
Catalog # MARI0810501
Supplier:  MARIENFELD

Specifications

  • W×D:
    76×26 mm
  • Description:
    Adhesion slides, HistoBond® +S
  • L×W:
    76×26 mm
  • Thickness:
    1 mm
  • Pk:
    2.000

Specifications

About this item

This adhesion slide has been designed for mounting tissue sections.

  • Autoclavable
  • Marking area
  • 90° ground edges