Kjeldhal block digestion systems
Supplier: BEHR
Certificates
About this item
Block digestion systems with high quality corrosion-resistant block housing made of stainless steel. With 8, 12 or 20 sample slots for standard Kjeldahl digestion vessels with a volume of 250 ml, has high efficiency heating and extraction hood with exhaust collector.
- Behr single-knob control for particularly easy and fast programming
- Menu navigation in national language.
- 10 freely configurable programs for block temperature and digestion time
- Applications can be saved
- USB interface available
- The Windows software enables bi-directional transfer application-specific time/temperature profiles between one or several units and a PC via the interface
- The removable inspection door on the insertion rack enables the progress of the digestion to be observed
Delivery information: Complete systems are supplied with digestion vessels, rack and extraction hood.
Specifications
- Catalog No:
- BEHRB00605456
- BEHRB00632822
- Model:
- K 12
- K 8
- No. of tubes:
- 12
- 8
- Power:
- 1500 W
- Supply:
- 230 V - 50 Hz
- 230 V - 50 Hz
- Temperature range:
- 25…450 °C
- 25…450 °C
- W×D×H:
- 425x510x765 mm
- 480x510x765 mm
- Weight:
- 30 kg
- 28 kg
Specifications
Frequently Bought Together