Membrane filters and net filters, nylon
: Merck
Nylon filters are compatible with a broad range of solvents. Two types of filters are available, membrane filters with pore sizes ranging from 0,20 to 1,20 µm and woven net filters with mesh openings ranging from 10 to 180 µm.
- Broad chemical compatibility
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications include particle removal and clarification, solvent filtration, particle analysis and paint monitoring.
Filter colour: white
Filter surface: plain
- Catalog No:
- MILFNY4H02500
- MILFHNWP09000
- MILFNY4H04700
- MILFNY6002500
- MILFNY1H09000
- MILFNY2009000
- MILFNY3009000
- MILFNY4109000
- MILFNY1109000
- MILFNY6H00010
- MILFGNWP04700
- MILFNY6009000
- MILFNY6000010
- MILFGNWP02500
- MILFNY6004700
- MILFNY6H02500
- MILFNY6H04700
- MILFNY8002500
- MILFNY8004700
- MILFNY8H02500
- MILFNY4104700
- MILFRNWP04700
- MILFRNWP02500
- MILFNY1H04700
- MILFNY8H04700
- MILFNY4100010
- MILFHNWP04700
- MILFHNWP02500
- MILFNY4H09000
- MILFNY6H09000
- MILFNY1002500
- MILFNY2H09000
- MILFNY1009000
- MILFNY1104700
- MILFNY1102500
- MILFNY1H00010
- MILFNY8009000
- MILFNY8H00010
- MILFNY1H02500
- MILFNY8H09000
- MILFNY2002500
- MILFNY1004700
- MILFNY2000010
- MILFNY1100010
- MILFANWP04700
- MILFNY2004700
- MILFNY2H02500
- MILFNY2H04700
- MILFNY3002500
- MILFNY3004700
- MILFNY4102500
- Type:
- NY4H
- HNWP
- NY4H
- NY60
- NY1H
- NY20
- NY30
- NY41
- NY11
- NY6H
- GNWP
- NY60
- NY60
- GNWP
- NY60
- NY6H
- NY6H
- NY80
- NY80
- NY8H
- NY41
- RNWP
- RNWP
- NY1H
- NY8H
- NY41
- HNWP
- HNWP
- NY4H
- NY6H
- NY10
- NY2H
- NY10
- NY11
- NY11
- NY1H
- NY80
- NY8H
- NY1H
- NY8H
- NY20
- NY10
- NY20
- NY11
- ANWP
- NY20
- NY2H
- NY2H
- NY30
- NY30
- NY41
- Pore size:
- 140,00 µm
- 0,45 µm
- 140,00 µm
- 60,00 µm
- 100,00 µm
- 20,00 µm
- 30,00 µm
- 41,00 µm
- 11,00 µm
- 160,00 µm
- 0,20 µm
- 60,00 µm
- 60,00 µm
- 0,20 µm
- 60,00 µm
- 160,00 µm
- 160,00 µm
- 80,00 µm
- 80,00 µm
- 180,00 µm
- 41,00 µm
- 1,20 µm
- 1,20 µm
- 100,00 µm
- 180,00 µm
- 41,00 µm
- 0,45 µm
- 0,45 µm
- 140,00 µm
- 160,00 µm
- 10,00 µm
- 120,00 µm
- 10,00 µm
- 11,00 µm
- 11,00 µm
- 100,00 µm
- 80,00 µm
- 180,00 µm
- 100,00 µm
- 180,00 µm
- 20,00 µm
- 10,00 µm
- 20,00 µm
- 11,00 µm
- 0,8 µm
- 20,00 µm
- 120,00 µm
- 120,00 µm
- 30,00 µm
- 30,00 µm
- 41,00 µm
- Thickness:
- 120 µm
- -
- 120 µm
- 50 µm
- 80 µm
- 55 µm
- 65 µm
- 50 µm
- 65 µm
- 100 µm
- 170 µm
- 50 µm
- 50 µm
- 170 µm
- 50 µm
- 100 µm
- 100 µm
- 75 µm
- 75 µm
- 135 µm
- 50 µm
- 170 µm
- 170 µm
- 80 µm
- 135 µm
- 50 µm
- 170 µm
- 170 µm
- 120 µm
- 100 µm
- 45 µm
- 80 µm
- 45 µm
- 65 µm
- 65 µm
- 80 µm
- 75 µm
- 135 µm
- 80 µm
- 135 µm
- 55 µm
- 45 µm
- 55 µm
- 65 µm
- 190 µm
- 55 µm
- 80 µm
- 80 µm
- 65 µm
- 65 µm
- 50 µm
- Max. temperature:
- 100 °C
- -
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 75 °C
- 100 °C
- 100 °C
- 75 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 75 °C
- 75 °C
- 100 °C
- 100 °C
- 100 °C
- 75 °C
- 75 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 75 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
Frequently Bought Together