Liquid Nitrogen Transfer Vessels
Designed for storing and dispensing small amounts of liquid nitrogen.
- Lightweight aluminum dewars assure low-static evaporation rates
- Compact Thermo 5 and 10 dewars feature a convenient handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
- Thermo 10, 20 and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring
- Optional withdrawal device, 12 ml dipper and wheeled accessory cart
Designed for storing and dispensing small amounts of liquid nitrogen.
- Lightweight aluminum dewars assure low-static evaporation rates
- Compact Thermo 5 and 10 dewars feature a convenient handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
- Thermo 10, 20 and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring
- Optional withdrawal device, 12 ml dipper and wheeled accessory cart
- Catalog No:
- BARNTY509X1
- BARNTY509X2
- BARNTY509X3
- BARNTY509X4
- Model:
- Thermo 5
- Thermo 10
- Thermo 20
- Thermo 30
- Capacity:
- 5 L
- 10 L
- 20 L
- 32 L
- Static holding time (days):
- 33,3
- 55,6
- 116,7
- 145
- Daily evaporation:
- 0,15 L
- 0,18 L
- 0,18 L
- 0,22 L
- Ø neck:
- 56 mm
- 56 mm
- 50 mm
- 64 mm
- Int.Ø:
- 56 mm
- 56 mm
- 50 mm
- 64 mm
- Ø×H:
- 224×462 mm
- 262×546 mm
- 368×628 mm
- 432×612 mm
- Weight, empty:
- 3,6 kg
- 5,9 kg
- 8,6 kg
- 11,4 kg
- Weight, full of LN₂:
- 7,7 kg
- 14 kg
- 25,4 kg
- 37,2 kg
Product Family Options
- Description
Specifications
Cat. No.BARNTY509X1ModelThermo 5Capacity5 LStatic holding time (days)33,3Daily evaporation0,15 LØ neck56 mmInt.Ø56 mmØ×H224×462 mmWeight, empty3,6 kgWeight, full of LN₂7,7 kgSpecifications
Cat. No.BARNTY509X2ModelThermo 10Capacity10 LStatic holding time (days)55,6Daily evaporation0,18 LØ neck56 mmInt.Ø56 mmØ×H262×546 mmWeight, empty5,9 kgWeight, full of LN₂14 kgSpecifications
Cat. No.BARNTY509X3ModelThermo 20Capacity20 LStatic holding time (days)116,7Daily evaporation0,18 LØ neck50 mmInt.Ø50 mmØ×H368×628 mmWeight, empty8,6 kgWeight, full of LN₂25,4 kgSpecifications
Cat. No.BARNTY509X4ModelThermo 30Capacity32 LStatic holding time (days)145Daily evaporation0,22 LØ neck64 mmInt.Ø64 mmØ×H432×612 mmWeight, empty11,4 kgWeight, full of LN₂37,2 kg
Accessories
- Description
- Description
- Description
- Description
- Description
- BARNAY509X9Adjustable cart for use with LN₂ transfer vessels Thermo 5, 10, 20, 301 * 1 ST - 509,00 €



