Order Entry
Austria
ContactUsLinkComponent
Liquid nitrogen storage vessels, Thermo-Flask®
Liquid nitrogen storage vessels, Thermo-Flask®
Certificates
undefined
Liquid nitrogen storage vessels, Thermo-Flask®

Specifications

  • Catalog No:
  • BARN2129
  • BARN2130
  • BARN2122DBQ
  • BARN2123
  • BARN2124
  • Model:
  • Thermo-Flask® 1 l, shallow wide mouth
  • Thermo-Flask® 1,9 l, shallow wide mouth
  • Thermo-Flask® 1 l
  • Thermo-Flask® 2 l
  • Thermo-Flask® 4,5 l
  • Capacity:
  • 1 L
  • 1,9 L
  • 1 L
  • 2 L
  • 4,5 L
  • Int.Ø:
  • 136 mm
  • 152 mm
  • 85 mm
  • 108 mm
  • 152 mm
  • Ext.Ø:
  • 178 mm
  • 184 mm
  • 116 mm
  • 139 mm
  • 184 mm
  • Overall height:
  • 107 mm
  • 140 mm
  • 229 mm
  • 267 mm
  • 349 mm
  • Ø×H:
  • 178×107 mm
  • 184×140 mm
  • 116×229 mm
  • 139×267 mm
  • 184×349 mm
  • Weight, empty:
  • 3,6 kg
  • 4,5 kg
  • 2,7 kg
  • 3,6 kg
  • 4,5 kg

Specifications

Frequently Bought Together