Metal half-cells
Metal half cell for ORP samples, silver tip, InLab® Redox Ag850, −30...+130 °C, Glass, 12×120 mm, S7, Industrial waste water, suspensions
Catalog # 662-2095
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
Metal half-cells for Redox/ORP applications.
- S7 sensor head offers flexibility and can easily be connected to any meter
Specifications
- Connection:S7
- Ø×L:12×120 mm
- For:Industrial waste water, suspensions
- Type:InLab® Redox Ag850
- Description:Metal half cell for ORP samples, silver tip
- Material:Glass
- Temp.:−30...+130 °C



